Model 3121AS 16 x 4 in. Stainless Steel and Rubber Complete Circle Pipe Repair Clamp 4.45 - 4.73 in.

Part #P3121AS4A16  |  Item #2059077  |  Manufacturer Part #312104A160CA

Call for Pricing EACH

Length

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Use to repair circumferential breaks, longitudinal ruptures caused by ground movement, small holes and cracks
  • Stud bolts MIG welded to lug plate creating a captive design, eliminating loose pieces in the field
  • Gasket design makes sealing on pitted or corroded pipe possible and lessens bolt torque required to attain leak stoppage
  • Heavy hex nut with fusion bonded coating to prevent seizing and galling
  • Lifter bar acts as bearing surface for nuts, special design lip holds position while tightening
  • Plastic washers reduce friction between lifter bars and nuts

Specifications

ASTM Specifications: [ASTM A-240, ASTM A-193, ASTM A-194, ASTM D-2000]

AWWA Specifications: AWWA C-230

Collection: Model 3121AS

Fits Pipe Size: 4 in

Length: 16 in

Material: [Stainless Steel, Rubber]

Material Type: [18-8 SS, 304]

Maximum Temperature: 200

Minimum Temperature: -25

NSF Certified: Yes

Product Type: All Stainless Steel Repair Clamp

Range in : 4.45 in - 4.73 in

UL Listed: No