8 x 12 in. All Stainless Complete Circle Pipe Bolt Repair Clamp 13.40 - 13.80 in.
Model 3121AS 8 x 12 in. All Stainless Complete Circle Pipe Bolt Repair Clamp 13.40 - 13.80 in.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stud bolts MIG welded to lug plate creating a captive design, eliminating loose pieces in the field
- Gasket design makes sealing on pitted or corroded pipe possible and lessens bolt torque required to attain leak stoppage
- Use to repair circumferential breaks, longitudinal ruptures caused by ground movement, small holes and cracks
- Plastic washers reduce friction between lifter bars and nuts
- Lifter bar acts as bearing surface for nuts, special design lip holds position while tightening
- Heavy hex nut with fusion bonded coating to prevent seizing and galling
Specifications
- ASTM:
- ASTM A-240, ASTM A-193, ASTM A-194, ASTM D-2000
- AWWA:
- AWWA C-230
- Collection:
- Model 3121AS
- Fits Pipe Size:
- 12 in
- Length:
- 8 in
- Material:
- Stainless Steel, Rubber
- Material Type:
- 18-8 SS, 304
- Maximum Temperature:
- 200
- Minimum Temperature:
- -25
- NSF Certified:
- Yes
- Product Type:
- All Stainless Steel Repair Clamp
- Range (in):
- 13.40 in - 13.80 in
- UL Listed:
- No