10 in. Transition Flange Coupling Adapter
Model 3521 10 in. Transition Flange Coupling Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Functions on plain end pipe without the need for welding or field fabrication
- SBR gasket made out of 100% new rubber to insure a proper performance under high pressure, potable water, and salt water
- Provides a flexible, secure, and quick means of removing and reinstalling a flanged fitting already in line
- Epoxy coated for optimal protection
Specifications
- ANSI:
- ANSI 61, ANSI C207
- ASTM:
- ASTM A-325, ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-207, AWWA C-210, AWWA C-219
- Coating:
- Epoxy
- Collection:
- Model 3521
- Color Finish Name:
- Black
- End Connection 1:
- Restraint Joint
- End Connection 2:
- Restraint Joint
- End Connections:
- Restraint Joint
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- Yes
- Length:
- 5-1/2 in
- Material:
- Ductile Iron, Low Alloy Steel, Rubber, Stainless Steel
- Material Type:
- 304, 316, SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 260
- Range (in):
- 11.10 in - 11.50 in
- Temperature Range:
- -40 to 200 Deg F
- UL Listed:
- No
- Weight:
- 68 lb