Powerseal Pipeline Products

Model 3531 12-3/4 x 12 in. Insta-Flange Adapter

Part #P35311200000S  |  Manufacturer Part #35311200000S

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 12 in

    Part #P35311200000SMfr. Part #35311200000S

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Provides a flexible and secure attachment incorporating a flange and a smooth end of any type of pipe without welding
  • SBR gasket made out of 100% new rubber to insure a proper performance under high pressure, potable water, and salt water
  • Epoxy coated for optimal protection
  • For use on IPS pipe

Specifications

Clean Bagged: No

Collection: Model 3531

End Connection 1: Plain End

End Connection 2: Flanged

End Connections: Plain End x Flanged

FM Approved: No

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: No

UL Listed: No