4-4/5 x 4 in. Insta-Flange Adapter
Model 3531 4-4/5 x 4 in. Insta-Flange Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- SBR gasket made out of 100% new rubber to insure a proper performance under high pressure, potable water, and salt water
- Epoxy coated for optimal protection
- Provides a flexible and secure attachment incorporating a flange and a smooth end of any type of pipe without welding
- For use on DIPS pipe
Specifications
- ANSI:
- ANSI B16.1, ANSI B16.5
- ASTM:
- ASTM A-536, ASTM D-2000
- Application:
- Moderate Acids, Salt Media, Water
- Clean Bagged:
- No
- Coating:
- Epoxy
- Collection:
- Model 3531
- End Connection 1:
- Flanged
- End Connection 2:
- Gasket
- End Connections:
- Flanged x Gasket
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Adapter, Straight
- Material:
- Ductile Iron, Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No