6 in. Flanged x Gasket Fusion Bonded Epoxy Ductile Iron Adapter

You last purchased this on
 
Powerseal Pipeline Products

Model 3531 6 in. Flanged x Gasket Fusion Bonded Epoxy Ductile Iron Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Powerseal Pipeline Products

Model 3531 6 in. Flanged x Gasket Fusion Bonded Epoxy Ductile Iron Adapter

  • Fast #
  • Part #P35310600000C
  • Item #2058007
  • Manufacturer Part #35310600000C
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • SBR gasket made out of 100% new rubber to insure a proper performance under high pressure, potable water, and salt water
  • Epoxy coated for optimal protection
  • Provides a flexible and secure attachment incorporating a flange and a smooth end of any type of pipe without welding
  • For use on DIPS pipe
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.1, ANSI B16.5
ASTM:
ASTM A-536, ASTM D-2000
Application:
Moderate Acids, Salt Media, Water
Coating:
Epoxy
Collection:
Model 3531
Diameter - Outside:
6-9/10 in
End Connection 1:
Flanged
End Connection 2:
Gasket
End Connections:
Flanged x Gasket
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Adapter, Straight
Material:
Ductile Iron, Steel
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
UL Listed:
No