Powerseal Pipeline Products Powermax® 8 in. Wide Range Coupling

P350608A00000

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Accommodates up to 8°F of angular deflection
  • Center barrel and glands receive an interior and exterior epoxy coating
  • Color coded glands and gaskets for easy identification
  • Flexible and secure connection which allows the repair of damaged sections of pipe
  • SBR transition gasket produced from 100% new rubber to insure performance under varying pressures with superior storage characteristics per AWWA 219
  • Suitable for mild acids, water and salt media with a temperature range of -40°F to 150°F

SPECIFICATIONS

ASTM Specifications
ASTM A-32S, ASTM A-S36, ASTM A-S63
AWWA Specifications
AWWA C-219
Coating
Fusion Bonded Epoxy
Collection
Powermax®
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Fitting Type
Transitional
Length
10 in
Material
Ductile Iron, Low Alloy Steel, Rubber
Maximum Temperature
150
NSF Certified
Yes
Range in
8.55 in - 9.79 in
Temperature Range
-40 to 150 Deg F

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday