1/2 x 1/2 in. Water Meter
1/2 x 1/2 in. Water Meter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 1/2 in
- Flow Rate:
- 13 gpm
- NSF Certified:
- No
- Pressure Class:
- 150#