2-1/2 in. Female x Male Cast Brass Resilient Wedge Gate Valve

You last purchased this on
 
Powhatan

2-1/2 in. Female x Male Cast Brass Resilient Wedge Gate Valve

This product requires certification to purchase.
You last purchased this on
 
Powhatan

2-1/2 in. Female x Male Cast Brass Resilient Wedge Gate Valve

  • Fast #
  • Part #P1928100001
  • Item #462305
  • Manufacturer Part #19-281-00001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Female
End Connection 2:
Male
End Connections:
Female x Male
FM Approved:
No
Length:
6 in
Material:
Cast Brass
NSF Certified:
No
Pressure Class:
300#
UL Listed:
No
Valve Size:
2-1/2 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve