10 x 28 x 1 in. MERV 8 Air Filter
PerfectPleat® 10 x 28 x 1 in. MERV 8 Air Filter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 28 in
- IAPMO Listed -:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Size:
- 10 in x 28 in x 1 in
- Width:
- 10 in