4 in. Wall Patch

Part #PPG5504  |  Item #7219186  |  Manufacturer Part #HMX05504/EA

$ 3.50 EACH

Length:

4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Galvanized steel and reinforced fiberglass mesh
  • Superior strength
  • Fixes damaged walls & ceilings
  • Provides permanent repair on drywall & plaster
  • Self-adhesive

Specifications

Application: [Residential, Commercial, Hospitality]

CARB OTC LEED Compliant: Yes

Length: 4 in

Material: Galvanized Steel

Type: PPG5504