25 oz. Water-Based Knockdown Texture Aerosol Spray in White

You last purchased this on
 
Homax

Pro Grade® 25 oz. Water-Based Knockdown Texture Aerosol Spray in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Homax

Pro Grade® 25 oz. Water-Based Knockdown Texture Aerosol Spray in White

  • Fast #
  • Part #PPG4565
  • Item #5130829
  • Manufacturer Part #4565
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • New pro water-based formula is tinted for greater visibility, lower odor and no prime
  • New dual Control™ Technology allows for adjustment of both pattern and pressure for improved control
  • Control of a hopper gun in the convenience of an aerosol
  • No compressor, mixing or hopper gun required
  • Covers up to 75 sq. ft
  • Easily match interior knockdown wall textures
  • Ergonomic grip reduces fatigue
  • Requires Certification

Specifications

Application:
Residential, Commercial, Hospitality
CARB OTC LEED Compliant:
Yes
Collection:
Pro Grade®
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Water-Based Aerosol
Product Type:
Spray
Size:
25 oz