10 oz. Oil Based Orange Peel

You last purchased this on
 
Homax

10 oz. Oil Based Orange Peel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Homax

10 oz. Oil Based Orange Peel

  • Fast #
  • Part #PHMX04050EA
  • Item #7219153
  • Manufacturer Part #HMX04050/EA
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Oil-based formula is fast drying
  • Match existing interior wall texture pattern
  • Convenient aerosol application of orange peel texture
  • No compressor, mixing or hopper gun required
  • Covers up to 50 sq. ft.
  • No more bald spots
  • Just shake can, adjust nozzle and spray
  • Requires Certification

Specifications

Application:
Commercial, Hospitality, Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Oranges
Color Finish Name:
Orange
Material:
Oil-based Aerosol
Product Type:
Spray
Size:
10 oz