10 oz. Tub Surround and Shower Wall Adhesive
Liquid Nails® 10 oz. Tub Surround and Shower Wall Adhesive
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- No burn through
- Heat and steam resistant
- VOC compliant
- Water resistant
- Interior use
- Light color won't show through
- Great for plastic, fiberglass and polystyrene tub and shower units
Documents
Specifications
- Application:
- Residential, Commercial
- Collection:
- Liquid Nails®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Vinyl, Acrylic
- Maximum Temperature:
- 200
- Melting Temperature:
- 200 F
- Product Type:
- Shower Wall Adhesive
- Size:
- 10 oz