PPS Packaging

1/4 in. Brass Float Valve

Part #P85023  |  Item #1616632  |  Manufacturer Part #85023

Fitting Sizes:

1/4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Material: Brass

UL Listed: No

Width: 1/4 in