PPS Packaging

Aspen Snow-Cool™ 28 x 34 in. Equipment Pad Fiber

Part #P1IP  |  Manufacturer Part #1IP

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Aspen Snow-Cool™

Length: 28 in

Material: Fiber

Size: 28 in x 34 in

Width: 34 in