Brass 3/4 in. Threaded Sillcock

Part #P86232  |  Item #2336634  |  Manufacturer Part #86232

Call for Pricing EACH

Valve Size:

3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Handle Type: Hand Wheel

Material: Brass

Recommended Valve Application: Water

Valve Size: 3/4 in