Pre-Pleat® 30 x 20 in. Standard Cap Pleated Filter

Part #F8005502203  |  Manufacturer Part #80055.022030

Height

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Pre-Pleat®

Depth: 2 in

Height: 30 in

MERV Rating: 8

Material: Synthetic

Width: 30 in