100 x 6 x 0.001 in. Steel Shim Stock
100 x 6 x 0.001 in. Steel Shim Stock
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Length:
- 100 in
- Material:
- Steel
- Thickness:
- .001 in
- Width:
- 6 in