12 x 0.020 x 1/2 in. Steel Feeler Gauge
12 x 0.020 x 1/2 in. Steel Feeler Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- GSA Approved:
- No
- Length:
- 12 in
- Material:
- Steel
- Thickness:
- 0.020 in
- Width:
- 1/2 in