36 x 1/4 in. Carbon Steel Threaded Rod
36 x 1/4 in. Carbon Steel Threaded Rod
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Length:
- 36 in
- Material:
- Carbon Steel
- Rod Size (in):
- 1/4 in