Precision Digital Corporation
ProVu Process Meter 6 digit 2 line
Part #PPD60006R7 | Item #4931197 | Manufacturer Part #PD6000
Call for Pricing
EACH
Volts:
265VProduct Details
- ProVue® 6000 boasts specifications and functionality that clearly makes it one of the most advanced level and process controllers available
- Its dual-line 6-digit display (999,999), advanced math functions, function keys and optional expansion modules are only a few of the features you will find on the ProVue®
- With it’s rugged design, bright display and user friendly programming, the ProVue® will provide years of trouble free operation
- The user friendly dual-line display makes the ProVue® easy to set up and program
- No jumpers to set or potentiometers
- All setup and programming is done via the front panel
- Password protection helps maintain the reliability of the programming
- The function keys can be programmed to trigger certain events, provide direct menu access points and more
- Unique front panel design makes the ProVue® weatherproof in typical applications
- The ProVue® can be programmed to display level or volume in any units and includes a linearization table for volumetric readings in round bottom tanks
Specifications
Color Finish: Black
Depth: 5-16/25 in
Height: 2-9/20 in
NEMA Specifications: NEMA 4X
NSF Certified: No
Volts: 265V
Width: 4-17/25 in