Trident Standard Display with Controller
Trident Standard Display with Controller
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The user friendly Trident is easy to program in the field and accepts both voltage (0-5m 1-5V, etc) and current (4-20mA) inputs
- Programming and set up can be performed with the four front panel pushbuttons, free Meter View software or using the copy function
- the Model PD765 Trident digital panel meter is on of the most versatile digital panel meters on the market and is ideal for level monitoring and control as well as many other process applications
- Automatic and manual reset
- Two pump alternation control
- Automatic reset only
- The simple yet powerful Trident provides all these control function
- It is housed in a shallow-depth 1/8 in DIN enclosure featuring a NEMA 4X front panel and convenient mounting hardware
- On and off time delays from 0 to 199 seconds
- Latching and non-latching relays
Specifications
- NEMA:
- NEMA 4X
- Temperature Range:
- 0 to 65 Deg C
- Volts:
- 265V