Precision Digital Corporation

Trident X2 Controller with Large Display

Part #PPD7657X200  |  Manufacturer Part #PD765-7X2-00

Volts:

24V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • the Model PD765 Trident digital panel meter is on of the most versatile digital panel meters on the market and is ideal for level monitoring and control as well as many other process applications
  • The user friendly Trident is easy to program in the field and accepts both voltage (0-5m 1-5V, etc) and current (4-20mA) inputs
  • Programming and set up can be performed with the four front panel pushbuttons, free Meter View software or using the copy function
  • It is housed in a shallow-depth 1/8 in DIN enclosure featuring a NEMA 4X front panel and convenient mounting hardware
  • The simple yet powerful Trident provides all these control function
  • Two pump alternation control
  • On and off time delays from 0 to 199 seconds
  • Automatic and manual reset
  • Latching and non-latching relays

Specifications

Height: 1-1/2 in

NEMA Specifications: NEMA 4X

Temperature Range: 0 to 65 Deg C

Volts: 24V