Precision Dormer

1/4 x 1/4 x 1/4 in. Round Jobber 1 Piece

Part #P010016  |  Manufacturer Part #010016

Shank Size:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: General Purpose

Bit Diameter: 1/4 in

Bit Sizes: 1/4 in

Coating: Black Oxide

Drill Bit Type: Jobber

Drilling Depth in : 2-3/4 in

Length: 4 in

Magnetic: No

Material: High Speed Steel

Number Of Pieces: 1 Piece

Product Type: Jobber Bit

Shank Size: 1/4 in

Shank Style: Round