1-1/2 x 3/4 in. 24-Loop Plain Drop PEX Manifold
1-1/2 x 3/4 in. 24-Loop Plain Drop PEX Manifold
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Brazed not soldered drops means more security in cutting and resweating
- Machined brass barb fitting not stamped copper reduces leak potential
- Every manifold pressure tested before leaving the factory
Specifications
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1-1/2 in x 3/4 in
- Material:
- Copper