1 x 1/2 in. 24-Loop Plain Drop PEX Manifold
1 x 1/2 in. 24-Loop Plain Drop PEX Manifold
Frequently Purchased Together
Product Details
- Brazed not soldered drops means more security in cutting and resweating
- Machined brass barb fitting not stamped copper reduces leak potential
- Every manifold pressure tested before leaving the factory
Specifications
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Size 4:
- 1/2 in
- Fitting Sizes:
- 1 in x 1/2 in x 1/2 in x 1/2 in
- Material:
- Copper