0 items

Precision Hydronic 24-Loop Plain Drop PEX Manifold

PPHP024750

  • SIZE
  • PRICE

DESCRIPTION

  • Brazed not soldered drops means more security in cutting and resweating
  • Every manifold pressure tested before leaving the factory
  • Machined brass barb fitting not stamped copper reduces leak potential

SPECIFICATIONS

Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Size 4
3/4 in
Material
Brass
Size
1 in x 3/4 in x 3/4 in x 3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday