1/2 in. PVC Body Distribution Unit with Discharge Fitting

Part #PDU4500  |  Item #1352726  |  Manufacturer Part #DU-4-500

$ 71.27 EACH

Fitting Sizes:

4-3/8 in x 1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Trap Priming Distribution Systems are patented designs giving the installer a simple and positive means to prime mutiple floor drains using only one Precision Plumbing Trap Priming Valve
  • 4 - 3/8 in FPT Brass Discharge Fittings
  • 1/2 in Male NPT Composite Inlet
  • Comes with Two Plugs
  • Copper Body Distribution

Specifications

CARB OTC LEED Compliant: No

Diameter: 1/2 in

End Connection 1: FPT

End Connection 2: NPT

End Connections: FPT x NPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 4-3/8 in x 1/2 in

IAPMO Listed: Yes

Material: Copper

Number of Connections: 2

UL Listed: No