1/2 in. Copper Copper Sweat Water Hammer Arrestor
1/2 in. Copper Copper Sweat Water Hammer Arrestor
Frequently Purchased Together
Product Details
- May be installed in new or existing plumbing systems with a standard pipe tee
- Suitable for all potable water applications
- Will provide a maintenance free installation that is fully guaranteed by our warranty when installed in accordance with the manufacturers recommendations
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1010
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-1/8 in
- Material:
- Copper
- Maximum Temperature:
- 212
- NSF Certified:
- No
- Pressure - Maximum:
- 400 psi