16 in. Stainless Steel Access Door
16 in. Stainless Steel Access Door
Frequently Purchased Together
Product Details
- Fabricated from 16 gauge steel with prime coat finish.
- One piece construction, 1 in wide. Wall frame is provided with 1/4 in mounting holes.
- Suited for new or remodel installations, in masonry, tile, wood, or other wall surfaces.
- The Dry Wall Series door is available in a brushed Stainless
- Screwdriver Latch
- Concealed pivoting rod hinge preventing distortion, closes door squarely
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Gauge (metal):
- 16 ga
- Insulated:
- No
- Length:
- 16 in
- Material:
- Stainless Steel
- Panel Door Plate Type:
- Universal Access Door
- Size:
- 14 in x 16 in
- Width:
- 14 in