2 x 1/2 in. OD Compression PVC PVC DWV Reducing Adapter

Part #PPPA2P500  |  Item #1782984  |  Manufacturer Part #PPA-2P500

Discontinued

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in x 1/2 in

    Part #PPPA2P500Mfr. Part #PPA-2P500

    Call for Pricing
    Call for Pricing
    Call us for price
    Discontinued
    Added to your cart. View Cart

Product Details

  • Provides 360° adjustment prior to cementing in place
  • Includes 1/2" brass compression fitting for primer line attachment
  • Install by cementing adapter inside a standard P-trap
  • Cuts installation costs

Documents

Specifications

ASTM Specifications: ASTM D-2661, ASTM D-2665

Application: Water

Clean Bagged: No

End Connection 1: OD Compression

End Connection 2: OD Compression

End Connections: OD Compression

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 2 in x 1/2 in

Fitting Type: Adapter, DWV, Reducing

IAPMO Listed: Yes

Material: Plastic

Material Type: PVC

NSF Certified: No

Origin: Domestic

Schedule Class: 40