3/4 in. Copper Copper Sweat Water Hammer Arrestor

You last purchased this on
 
Precision Plumbing Products

3/4 in. Copper Copper Sweat Water Hammer Arrestor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Precision Plumbing Products

3/4 in. Copper Copper Sweat Water Hammer Arrestor

  • Fast #
  • Part #PSWA750B
  • Item #3625505
  • Manufacturer Part #SWA-750B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • The SWEAT ON ARRESTOR will provide a maintenance free installation that is fully guaranteed by our warranty when installed in accordance with the manufacturers recommendations
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1010
Application:
Commercial, Residential
End Connection 1:
Sweat
End Connections:
Sweat
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
9-7/16 in
Material:
Copper
Maximum Temperature:
212
Pressure - Maximum:
400 psi