4-3/8 in x 1/2 in. Trap Primer Valve

You last purchased this on
 
Precision Plumbing Products

4-3/8 in x 1/2 in. Trap Primer Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Precision Plumbing Products

4-3/8 in x 1/2 in. Trap Primer Valve

  • Fast #
  • Part #PDUU
  • Item #1727317
  • Manufacturer Part #DU-U
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • The Trap Priming Distribution Systems are patented designs that incorporate both copper and PVC materials
  • Requires Certification

Documents


Specifications

End Connection 1:
FPT
End Connection 2:
MNPT
End Connections:
FPT x MNPT
Fitting Size 1:
4-3/8 in
Fitting Size 2:
4-3/8 in
Fitting Sizes:
4-3/8 in
Length:
1/2 in
Material:
Plastic
Product Type:
Valve