4 x 1/2 in. PVC x OD Compression DWV and Schedule 40 PVC PPA Adapter
4 x 1/2 in. PVC x OD Compression DWV and Schedule 40 PVC PPA Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Provides 360° adjustment prior to cementing in place
Documents
Specifications
- ASTM:
- ASTM D-2661, ASTM D-2665
- Application:
- Water
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Compression
- End Connections:
- Socket Weld x Compression
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 4 in x 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC DWV
- NSF Certified:
- No
- Schedule Class:
- 40