Precision Plumbing Products

5/8 x 14 in. Trap Primer Tailpiece

Part #PLTP1500  |  Manufacturer Part #LTP-1500

Length:

14 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Will supply water directly to the floor drain trap when the lavatory is in use
  • Simple installation that will conserve potable water while still maintaining an adequate trap seal that will not allow sewer gas to escape inside the living or work space

Documents

Specifications

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Fitting Size 1: 5/8 in

Fitting Size 2: 5/8 in

Fitting Sizes: 5/8 in

Length: 14 in

Material: Stainless Steel

Product Type: Tailpiece