1/2 x 18 in. Trap Primer Assembly
1/2 x 18 in. Trap Primer Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Applications: Multiple floor drain
- Trap priming
- Standard stock items in 2, 4, 6, And 8 opening configurations
- Riser: 7-5/8 in. x 1/2 in. NPT, and primer line connection: 1/2 in. NPT(F)
- Solar heating
- Hydronic heating
Documents
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 18 in
- Material:
- Brass, Copper
- Number of Connections:
- 8
- Product Type:
- Trap Primer Assembly