3/4 in x 5/8 in. x 8 in. Trap Primer Valve

You last purchased this on
 
Precision Plumbing Products

Prime-Time 3/4 in x 5/8 in. x 8 in. Trap Primer Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Precision Plumbing Products

Prime-Time 3/4 in x 5/8 in. x 8 in. Trap Primer Valve

  • Fast #
  • Part #PPTS8E
  • Item #1352750
  • Manufacturer Part #PTS-8-625
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Atmospheric Vacuum Breaker
  • Serves up to 12 Drains
  • 120V/220V 3/Wire Connection
  • Calibrated Manifold for Equal Water Distribution
  • 120V/220V Solenoid Valve
  • Manual Over Ride Switch
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASSE Standards:
ASSE 1044
ASTM:
ASTM B-88
Collection:
Prime-Time
Depth:
4 in
End Connection 1:
NPT
End Connection 2:
Compression
End Connections:
NPT x Compression
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Length:
8 in
Material:
Steel, Copper
Product Type:
Assembly