Precision Plumbing Products ABS x OD Compression DWV and Reducing Schedule 40 ABS PPA Adapter

PPPAA

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Cuts installation costs
  • Includes 1/2" brass compression fitting for primer line attachment
  • Install by cementing adapter inside a standard P-trap
  • Provides 360° adjustment prior to cementing in place

SPECIFICATIONS

ASTM Specifications
ASTM D-2661, ASTM D-2665
Application
Water
Clean Bagged
No
End Connection 1
ABS
End Connection 2
OD Compression
End Connections
ABS x OD Compression
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
1/2 in
Fitting Sizes
2 in x 1/2 in
Fitting Type
DWV, Reducing
IAPMO Listed
Yes
Material
Plastic
Material Type
ABS
NSF Certified
No
Schedule Class
40

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday