0 items

Precision Plumbing Products Di-Electric Nipple

P191

  • SIZE
  • PRICE

DESCRIPTION

  • Metal-to-metal joint design maintains external electrical continuity, preventing stray current corrosion
  • The ClearFlow® line of dielectric fittings separates dissimilar metals in the electrolyte waterway, eliminating the local galvanic cell

SPECIFICATIONS

ASTM Specifications
ASTM F-1545
End Connection 1
Threaded
Fitting Size 1
1/2 in
Length
3 in
Material
Electroplated Steel
Maximum Pressure
300 psi
Maximum Temperature
225
Size
1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday