Precision Plumbing Products Dual Flow™ 1/2 in. Double Union Flow Tailpiece

PCPO500

Manufacturer Part #: CPO-500

Fitting Sizes

1/2 in

$73.04

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASSE Standards
ASSE 1018
Collection
Dual Flow™
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
IAPMO Listed
Yes
Length
7-1/4 in
UL Listed
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday