Precision Plumbing Products

Mini-Prime 1/2 x 8-15/16 in. Trap Primer Valve

Part #PMP500115V  |  Manufacturer Part #MP-500-115V

Length:

8-15/16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for use with one to four floor drains
  • Includes integral screen
  • May be installed in new or existing plumbing systems with a standard pipe tee

Documents

Specifications

ASSE Standards: ASSE 1044

Collection: Mini-Prime

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Length: 8-15/16 in

Material: Stainless Steel

Product Type: Manifold