1/2 x 4-3/8 in. Trap Primer Valve
P-1 Series 1/2 x 4-3/8 in. Trap Primer Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The Trap Primer must be installed on cold fresh water lines of 1 1/2" diameter or less
- Will prime 1 to 4 floor drains
- Precision device designed to deliver potable water to seldom-used floor drains
Specifications
- ASSE Standards:
- ASSE 1018
- Collection:
- P-1 Series
- End Connection 1:
- NPT
- End Connection 2:
- FNPT
- End Connections:
- NPT x FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 4-3/8 in
- Material:
- Brass
- Product Type:
- Valve