3/4 x 5/8 x 6 in. Trap Primer Assembly
Prime-Time 3/4 x 5/8 x 6 in. Trap Primer Assembly
Frequently Purchased Together
Product Details
- Special calibrated manifold for equal water distribution to floor drains
- Capable of priming four separate floor drain traps from a single control unit
- Automatically maintains a constant water seal in floor drain traps
- Available in 4 through 30 opening configurations
Specifications
- ANSI:
- ANSI BI.20.1
- ASSE Standards:
- ASSE 1001
- ASTM:
- ASTM B-88
- Collection:
- Prime-Time
- End Connection 1:
- FNPT
- End Connection 2:
- Compression
- End Connections:
- FNPT x Compression
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 3/4 in x 5/8 in
- IAPMO Listed -:
- Yes
- Length:
- 6 in
- Material:
- Steel
- Number of Connections:
- 6
- Product Type:
- Trap Primer Assembly