3/4 x 5/8 x 8 in. Trap Primer Assembly

You last purchased this on
 
Precision Plumbing Products

Prime-Time 3/4 x 5/8 x 8 in. Trap Primer Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
Precision Plumbing Products

Prime-Time 3/4 x 5/8 x 8 in. Trap Primer Assembly

  • Fast #
  • Part #PPT8E
  • Item #1308501
  • Manufacturer Part #PT-8-625
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Available in five separate configurations
  • Automatically maintains a constant water seal in floor drain traps
  • Available in fire rated cabinets 6 in. in depth
  • Capable of priming four separate floor drain traps from a single control unit
  • Special calibrated manifold for equal water distribution to floor drains
  • Available in 4 through 30 opening configurations
  • Requires Certification

Specifications

ANSI:
ANSI BI.20.1
ASSE Standards:
ASSE 1001
ASTM:
ASTM B-88
Collection:
Prime-Time
End Connection 1:
FNPT
End Connection 2:
Compression
End Connections:
FNPT x Compression
Fitting Size 1:
3/4 in
Fitting Size 2:
5/8 in
Fitting Sizes:
3/4 in x 5/8 in
IAPMO Listed -:
Yes
Length:
8 in
Material:
Steel
Number of Connections:
8
Product Type:
Trap Primer Assembly