Precision Poly

40 x 30 x 58 in. 3 mil Low Density Gusset Bag in Clear

Part #P10743  |  Manufacturer Part #10743

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Clear

Height: 58 in

Length: 40 in

Thickness: 3 mil

Width: 30 in