1/8 x 1/4 x 1/8 in. Straight Jobber 1 Piece

Part #P10308  |  Item #165504  |  Manufacturer Part #10308

$ 1.82 EACH
(Pricing is for 1/4 in)

Bit Diameter

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bit Diameter: 1/4 in

Bit Sizes: 1/8 in

Coating: Bronze Oxide

Drill Bit Type: Jobber

Magnetic: No

Material: Steel

Number Of Pieces: 1 Piece

Product Type: Jobber Bit

Shank Size: 1/8 in

Shank Style: Straight