0 items

Precisionaire 12 x 12 x 1 in. Fiberglass Air Filter

AF121

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Alleviates strain on equipment
  • Lasts up to 30 days
  • Maximum air flow
  • Spun glass

SPECIFICATIONS

Depth
1 in
Height
12 in
Material
Fiberglass
Width
12 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday