0 items

Precisionaire 18 in. Flat Panel Heavy Duty Poly Synthetic Air Filter

P112550218

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Depth
2 in
Height
18 in
Material
Plastic, Synthetic
Material Type
Poly
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday