20 x 36 x 1 in. Air Filter Fiberglass MERV 4
20 x 36 x 1 in. Air Filter Fiberglass MERV 4
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lasts up to 30 days
- Maximum air flow
- Heavy duty spun glass
- Two sided metal reinforcements
- Alleviates strain on equipment
Documents
Specifications
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 36 in
- IAPMO Listed -:
- No
- MERV Rating:
- 4
- Material:
- Fiberglass
- Size:
- 20 in x 36 in x 1 in
- Width:
- 20 in